Beli Multitester Auto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Multi Digital Multimeter Pocket Type (Multitester)
    Mulai

    Rp1.099.900

    Multi Digital Multimeter Pocket Type (Multitester)
    Deskripsi:
    -Equipped with auto range/auto power off functions.
    atribut:
    • DC Voltage: 500V
    • AC Voltage: 500V
  2. TRUSCO Digital Multitester
    Mulai

    Rp1.399.900

    TRUSCO Digital Multitester
    atribut:
    • AC Voltage: 2V, 20V, 200V, 600V
    • Accessories: AAA Batteries (1.5V x 2 Pieces) Built-In Test Lead Set
    • Alternating Current (AC): 200microA, 2000microA, 200mA, 200mA, 2A, 10A
    • DC Current: 200microA, 2000microA, 200mA, 200mA, 2A, 10A
    • DC Voltage: 200mV, 2V, 20V, 200V, 600V
    • Dimensions (mm): 70 x 138 x 32
    • Finishing Material: ABS resin
    • Resistance: 200/2k/20k/200k/2M/20Mohm
    • Specifications: Diode test Continuity check 2000 count display
    • Weight (g): 140
  3. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  4. CONSTANT Digital Multimeter Auto Range (Multitester)
    Mulai

    Rp639.900

    CONSTANT Digital Multimeter Auto Range (Multitester)
    atribut:
    • Dimensions (mm): 145x74x36
    • AC Current (micron-A): 400-10
    • AC Voltage (V): 4/40/400/600
    • DC Voltage (V): 400m/4/40/400/600
    • Capacitance (nF-µF): 4-100
    • Battery: 2x1.5V (AAA Battery)
    • Frequency (MHz): 30
    • Resistance (ohm): 400-40M
    • Temperature (°C): -20 - 1000
  5. CONSTANT Digital Multimeter Auto Range (Multitester)
    Mulai

    Rp419.900

    CONSTANT Digital Multimeter Auto Range (Multitester)
    atribut:
    • AC Current (m/mA): 40.00/400.0
    • DC Current (m/mA): 40.00/400.0
    • AC Voltage (V): 4000-600
    • DC Voltage (V): 400.0m-600
    • Frequency (kHz): 100
  6. Snap-on Multimeter Digital Auto-Range (Multitester)
    Mulai

    Rp9.999.900

    Snap-on Multimeter Digital Auto-Range (Multitester)
    atribut:
    • Basic DC Accuracy: 0.50%
    • Blown Fuse Identifier: Yes
    • Micro Amps: Yes
    • Duty/Dwell: Duty Only
    • Frequency: Yes
    • Min/Max: Yes
    • AC Amps: 10
    • Analog Bar Graph: Yes
    • Auto Range: Yes
    • Auto Shut-Off: Yes
    • CAT Rating: CATII 750 V AC, CATII 1,000 V DC, CATIII 600 V AC/DC
    • Country of Origin: KOR
    • DC Amps: 10
    • Dimensions (inch): 7-3/4 x 3-3/4 x 1-1/2
    • Display Count: 4000
    • Easy Open Battery and Fuse Door: Yes
    • Resistance (ohm): 40 M
    • UL Listed: cULus 61010-1
    • Voltage (V): 1000 (DC); 750 (AC)
  7. TEKIRO Digital Multimeter (Multitester)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    TEKIRO Digital Multimeter (Multitester)
    Deskripsi:
    TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign “-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 40
    • Temperature (°C): 10 to 50
    • Battery: Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Operating Altitude (m): 0 to 2000
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  8. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  9. TEKIRO Digital Multimeter Compact (Multitester)
    Mulai

    Rp289.900

    TEKIRO Digital Multimeter Compact (Multitester)
    Deskripsi:
    Multimeter adalah asisten dasar untuk menguji & memecahkan berbagai masalah kelistrikan otomotif dan rumah tangga dengan aman dan akurat. TEKIRO Compact Digital Multimeter ini memenuhi kebutuhan Anda. Mengadopsi bahan yang tahan lama, cukup kuat untuk digunakan dalam waktu lama. Selain itu dapat digunakan untuk mengukur sisa kapasitas baterai isi ulang, sehingga dapat mengecek apakah baterai tersebut sudah terisi penuh.Ukuran yang kecil, mudah dibawa (saku)Toleransi Maximum 1.2 %Terdapat pilihan selector pengukuran battery(1.5 -12 volt)Hanya dapat mengukur Arus DCMaximum Resistansi 2 M ohmCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 50Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 60Relative Humidity: < 85%RHIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 203g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 50
    • Temperature (°C): 10 to 60
    • Battery: 9Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  10. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  11. Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Mulai

    Rp3.899.900

    Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Alternating Current (A): 100
    • Detection Method: Mean Value Rectifier (MEAN)
    • Direct Current (A): 100
    • Maximum Display: 6600 counts
    • Power Supply: AAA dry battery (LR03)x2 (included)
    • Resistance (ohm): 66M
    • Width x Depth x Height: 75x19.9x130mm
  12. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp14.999.900

    FLUKE Multimeter Digital (Multitester)
    atribut:
    • Digital Display: 6000 count
    • Alternating Current (ACA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.5% + 3)]
    • DC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (0.15% + 2)]
    • Frequency (Hz): 99.99, 999.9, 9.999k, 99.99k [Basic Accuracy: +/- (0.1% + 1)]
    • Accessories: TL75 Silicon Test Lead Set, User Manual
    • Weight (g): 420
    • AC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (1.0% + 3)]
    • Analog Display: 33 segment Pagurafu (3 min)
    • Body Dimensions (mm): 43x90x185
    • Capacitance: 10.00nF, 100.0nF, 1000nF, 10.00microF, 100.0microF, 999.9microF [Basic Accuracy: +/- (1.2% + 2)]
    • DC Current (DCA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.0% + 3)]
    • Resistance (ohm): 600.0,6.000k, 60.00k, 600.0k, 6.000M, 50.00M [basic Accuracy +/- (0.9% + 1)]
  13. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.099.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  14. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp11.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  15. TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Mulai

    Rp51.900

    TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Deskripsi:
    TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handle
    atribut:
    • Material: PVC Handle
    • Type: DC
  16. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp8.899.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (Auto volt) 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (Conduction) 1 ohm, (Ohm ) 0.1 / 0.001k / 0.01k / 0.1k / 0.001M / 0.01M ohm, (Diode test) 0.001V, (Capacitance) 1n / 0.01micro / 0.1micro / 1microF, (Temperature) 0.1 degrees Celsius, (AC current ) 0.1microA, (DC current) 0.1microA, (Frequency) 0.01 / 0.1 / 0.001k / 0.01Hz
    atribut:
    • Display: Digital: 6000 counts, updated 4 times per second
    • Weight (g): 550
    • Dimensions (mm): 167x84x46
    • Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (Auto volt) 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (Conduction) 600 ohm, (Ohm) 600 / 6k / 60k / 600k / 6M / 40M ohm, (diode test) 2V, (capacitance) 1000n / 10micro / 100micro / 9999micro / 100-10
    • Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
    • Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
    • Lifespan: 400 hours when backlight is off
    • Maximum Voltage (V) : 600
    • Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
  17. HOLEX Multimeter Digital (Multitester)
    Mulai

    Rp1.499.900

    HOLEX Multimeter Digital (Multitester)
    Deskripsi:
    Version:Ergonomically shaped two-component casing with rubber cover. Large easy-to-read digital display with switchable background lighting. Auto ranging meters. All meters with test prod mounting on the rear for one-hand operation, size 9917 and 9962 with a stand.Application:Digital service meters with comprehensive functions.Compact, easily operated meter with permanently attached test prods. Additionally with non-contact voltage indication and LED lamps. Current inputs up to 200 mA / 500 V, replaceable fuses and overvoltage protection in all ranges.Standard: IEC / DIN EN 061010-1; GS TÜV Rheinland and CE mark.Supplied with: With batteries (2 for size 118, 1 each for size 9917 / 9962).
    atribut:
    • Power Supply: Battery-powered ; 2x No. 081556 size LR3
    • Measurement Process: TRUE RMS (AC)
    • Information Displayed: 4000
    • AC Current (µA-A): 0.1-10
    • AC Voltage (mV-V): 1-600
    • Acoustic Continuity Test: Yes
    • Article No of the Battery/Rechargeable Battery Fitted: 081551 LR3
    • Basic Accuracy (%): 1
    • Capacitance (nF-µF): 0.01-4000
    • DC Current (µA-A): 0.1-10
    • DC Voltage (mV-V): 0.1-600
    • Data storage key: Yes
    • Diode Testing: Yes
    • Display Backlit: Yes
    • Frequency (Hz-kHz): 0.01-10
    • IP Index of Protection: IP67
    • Number of Batteries Contained: 2
    • Overvoltage Category: CAT III 600 V; CAT II 1000 V
    • Resistance (Ω-MΩ): 0.1-40
    • Type of Product: Multimeter
  18. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  19. Multi Multimeter Digital Pocket Type (Multitester)
    Mulai

    Rp1.499.900

    Multi Multimeter Digital Pocket Type (Multitester)
    Deskripsi:
    -Equipped with a cord reel function that allows for the test cords to be stored into the main body with one touch.
    atribut:
    • DC Voltage: 500V
    • AC Voltage: 500V
    • Resistance: 32MΩ
    • Maximum Display: 3200 counts
    • Power Supply: Button Type Alkaline Battery (LR44)x2 (accessory)
    • Width x Depth x Height: 72x22.5x114mm
Daftar Harga Multitester Auto Terbaru November 2026
Multi Digital Multimeter Pocket Type (Multitester)Rp1.099.900
TRUSCO Digital MultitesterRp1.399.900
Hioki Multimeter Digital (Multitester)Rp759.900
CONSTANT Digital Multimeter Auto Range (Multitester)Rp639.900
CONSTANT Digital Multimeter Auto Range (Multitester)Rp419.900
Snap-on Multimeter Digital Auto-Range (Multitester)Rp9.999.900
TEKIRO Digital Multimeter (Multitester)Rp419.900
Sanwa Instrument Multimeter Digital Pocket Size (Multitester)Rp799.900
TEKIRO Digital Multimeter Compact (Multitester)Rp289.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)